Beli caliper 400 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.atribut:
- Units: Metric, Inch
- Technology: Mechanical
- INGCO Vernier Caliper (Jangka Sorong)Deskripsi:INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorongatribut:
- Reading (mm): 0.05
- Material: Carbon steel
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:The most commonly used caliper. The scale surface is stepped so that dust does not enter between the main scale and the slider. Since the end faces of the head of the main scale and the slider are set to the 0 (zero) base point (measurement surface), the level difference can be measured. The standard caliper can measure four steps in addition to the outside, inside, and depth measurements. The vernier scale has a gentle slope (14 °), making it easier to read.atribut:
- Minimum Reading (mm): 0.05
- Series: 530
- Depth Bar: Yes
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo Vernier Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.atribut:
- Technology: Mechanical
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Insize Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong:- Skala opsional: 0,02mm, 0,02mm/0,001 Inci, 0,05mm- Dengan thumb knob- Sesuai dengan standar DIN862, monoblok, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Round depth rod opsional- Titanium platedbeam opsional - Dikemas dalam kantong kulit atau kotak plastik
- Mitutoyo VERNIER CALIPER 150/0.05MM 530-320 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.atribut:
- Units: Metric
- Range (mm): 0-150
- Accuracy (mm): ±0.05
- Graduation (mm): 0.05
- Depth Measuring Bar: Yes
- Mitutoyo Part Number: N15W
- Remarks: Carbide-tipped jaws for OD measurement
- Technology: Mechanical
- Mitutoyo Dial Caliper Metric Type (Jangka Sorong)atribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- TRUSCO Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
Daftar Harga caliper 400 mm Terbaru October 2026
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp559.900 |
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp479.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp649.900 |
| Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong) | Rp979.900 |
| INGCO Vernier Caliper (Jangka Sorong) | Rp269.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp1.299.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/n9P102944837-15.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/ngP102944844-6.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/owP101517896-6.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/n9P105718837-4.jpg)

/pvP103694931-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/gsP106106604-1.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
/clP102120453-2.jpg)
/8gP106112304-2.jpg)
/P102944547-4.jpg)
/roP101000996-2.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)